Zoro Homepage

Oslo 3 Light Bronze Outdoor Post Top Lantern

  • Mfr # 20859-07

  • Zoro # G7380355


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
24.75"
Lamp Type
Candelabra Base
Number of LEDs
3
Length
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20859-07
Zoro #
G7380355
UPC #
847284058972
Country of Origin
China

Dimensions

Height
24.75"
Length
10.5"
Width
10.5"

Details

Item
Oslo 3 Light Bronze Outdoor Post Top Lan
Watts
60
Lamp Type
Candelabra Base
Number of LEDs
3
Design
Transitional
Material - Track Lighting Head
Solid Brass
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Application
Suitable For Wet Locations
Fixture type
Outdoor Post Top Lantern
Glass/Shade Type
Clear Glass

Description

Oslo 3 Light Bronze Outdoor Post Top Lan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.