Dusk to Dawn Outdoor LED Wall Lantern Bubble Glass 3CCT 3000K-5000K IP54 12W Black Aluminum, 2PK
- Mfr # LR40306-2PK
- Zoro # G512040256
product price:
$
267.99
/pk of 2, $134.00/ea
Free Shipping & Returns
Key Features
Features
IP54/Wet Rated
Voltage
120V
Width
5 in
Height
7.4 in
Length
11.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR40306-2PK
- Zoro #
- G512040256
- UPC #
- 607609863236
- Country of Origin
- China
- Features
- IP54/Wet Rated
- Voltage
- 120V
- Watts
- 12
- Lumens
- 1200
- Finish
- Black
- Standards
- ETL Listed
- Lamp Included / Lamp Not Included
- No
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lighting Technology
- LED
- Housing Material
- Metal, Glass
- CRI
- 80
- Power Source
- Hardwired
- For Use With
- Wall Lights
- Shape
- Rectangle
- Beam Angle
- 120 Degrees
- Application
- Indoor/Outdoor Use
Dimensions
- Width
- 5 in
- Height
- 7.4 in
- Length
- 11.8
Description
- •3 COLOR TUNABLE - Design your outdoor decor with our wall lantern light fixture which has 3 selectable colors that can be chosen to give your space just the right look. Make your choice between 3000K soft white, 4000K cool white, and 5000K bright white with the versatile switch located on the back of the fixture. Ideal for use in your front porch, garage, balcony, deck, entryway, terrace, storefront, or any space needing an outdoor wall sconce.
- •PHOTOCELL SENSOR - Constructed with a dusk to dawn sensor to provide light at night and preserve energy by turning off at sunrise. You'll automatically have light when you need it most for added security to the outside of your house. These porch lights offer reliable performance with energy efficiency that consistently delivers lighting to your outdoors for years. You can also make use of the photocell cover if you wish to use these with a standard wall switch.
- •WEATHER RESISTANT & ANTI-RUST - Built to provide continued functionality through the constant changes of the seasons. Each lantern wall sconce is resilient against outdoor elements with it's IP54 rating which can handle wet and damp environments. The durable black aluminum construction is coated for superior corrosion resistance and weathering, so your outdoor wall lights for house will always keep it's beautiful appeal through the years. Dimensions: 11.8" x 5" x 7.4"
- •BUBBLE GLASS DESIGN - Adorned with a beautiful bubble glass that glistens with eye catching appeal when lighting up your outdoor space. These elegant lantern wall lights are LED integrated with 1200 lumens of brightness. With the crystal clear bubble glass, you'll have vivid clarity of space while enjoying a stylish design to your exterior. These can be easily installed to your desired space with the included mounting bracket and hardware.
- •RELIABLE LIGHTING - Get the lighting you need, at the time you need it, with these outdoor sconce lights that will illuminate your home or business when it gets dark. This wall mount light fixture features a dusk to dawn photocell sensor, three selectable CCT colors, simple installation, an IP54 wet and damp location rating for reliability, ETL listing for safety, robust black aluminum and elegant bubble glass construction, 120-degree beam angle, and backed by a 5 YEAR WARRANTY
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.