Zoro Homepage

Oslo 3 Light Brushed Nickel Outdoor Pendant Lantern

  • Mfr # 20857-91

  • Zoro # G7380398


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
3
Width
8.25"
Length
8.25"
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20857-91
Zoro #
G7380398
UPC #
847284059207
Country of Origin
China

Dimensions

Width
8.25"
Length
8.25"
Height
19.75"
Chain Length
3'
Canopy Size
5" Dia

Details

Item
Oslo 3 Light Brushed Nickel Outdoor Pend
Watts
60
Number of LEDs
3
Design
Transitional
Lamp Type
Candelabra Base
Material - Track Lighting Head
Solid Brass
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Fixture type
Outdoor Pendant Lantern
Glass/Shade Type
Clear Glass
Wire
8'

Description

Oslo 3 Light Brushed Nickel Outdoor Pend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.