Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oslo 4 Light Black Outdoor Post Top Lant

  • Mfr # 20862-04

  • Zoro # G7060306


product price: $1,618.99
/ea
Free Shipping & Returns

Key Features

Design
Transitional
Width
13.75"
Material - Track Lighting Head
Solid Brass
Height
31"
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20862-04
Zoro #
G7060306
UPC #
847284058996
Country of Origin
China

Dimensions

Width
13.75"
Height
31"
Length
13.75"

Details

Item
Oslo 4 Light Black Outdoor Post Top Lant
Design
Transitional
Material - Track Lighting Head
Solid Brass
Lamp Type
Candelabra Base
Watts
60
Number of LEDs
4
Description/Special Features
Suitable For Damp Locations
Housing Finish
Black
Application
Suitable For Wet Locations
Fixture type
Outdoor Post Top Lantern
Glass/Shade Type
Clear Glass

Description

Oslo 4 Light Black Outdoor Post Top Lant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.