Shop LUXRITE
See all product information
Create Account
Modern Up and Down LED Porch Lights Outdoor 9W/12W/15W 3CCT 3000K-5000K IP65 8 Aluminum ETL, 2PK
- Mfr # LR40326-2PK
- Zoro # G112040564
product price:
$
187.99
/pk of 2, $94.00/ea
Free Shipping & Returns
Key Features
Features
IP65
Voltage
120V
Width
4.5 in
Height
2.87 in
Length
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR40326-2PK
- Zoro #
- G112040564
- UPC #
- 607609863298
- Country of Origin
- China
- Features
- IP65
- Voltage
- 120V
- Watts
- 42259
- Lumens
- 650/820/1100
- Finish
- Black
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- 80
- Lighting Technology
- LED
- Standards
- ETL Listed
- Housing Material
- Metal
- Lamp Included / Lamp Not Included
- No
- Shape
- Half Cylinder
- Application
- Indoor/Outdoor Use
- Power Source
- Hardwired
- For Use With
- Wall Lights
- Beam Angle
- 90 Degrees
Dimensions
- Width
- 4.5 in
- Height
- 2.87 in
- Length
- 8
Description
- •COLOR TUNABLE - Set your up down outdoor wall lights to your preferred color setting with our 3 color selectable switch that has different kelvin temperature options to fit your space. Adjust between 3000K soft white, 4000K cool white, and 5000K bright white until you have the right look for the exterior of your home. Enhance the visual appeal of your front porch, entryway, garage, patio, storefront, walkway, deck, balcony, or any residential and commercial area that needs a stylish touch.
- •ADJUSTABLE BRIGHTNESS - Get just the right amount of brightness you need in an outdoor wall sconce with these light fixtures that have a selectable wattage switch with three options. Tune your lights to 9 watts for 650 lumens, 12 watts for 820 lumens, or 15 watts for 1100 lumens of high output, bright lighting. With it's up down lighting design, you'll experience abundant and aesthetically pleasing lighting in any part of your home decorated with these fixtures.
- •WEATHER RESISTANT - Crafted from durable aluminum aluminum, this black outdoor wall light is specifically designed to complement modern and contemporary outdoor settings with it's up and down lighting. Built to handle the changing seasons, these fixtures have resistance to corrosion and weathering. With it's IP65 rating which ensures resilience against harsh conditions, our porch light offer consistent lighting without compromising quality over the years.
- •CONTINUOUS LIGHT - Engineering with a lifespan of up to 50,000 hours of use, these outdoor sconce lights provide energy efficient lighting that lasts. Eliminate the need for frequent replacements for years to come. Enjoy peace of mind knowing our your exterior wall light assure reliable performance with minimal maintenance. Dimensions: 8" x 4.5" x 2.87"
- •RELIABLE LIGHTING - Experience steady illumination, instant activation, and complete assurance with an outdoor sconce that delivers quality lighting for your home or business. Each half cylinder sconce features 3 CCT selectable colors, 3 selectable wattages, user-friendly installation, IP65 wet and damp location rating for reliability, ETL listing for your safety, sturdy black aluminum construction, 120v hardwired, a 90-degree beam angle, and is backed by a 5-YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.