Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxford 1 Light Imperial Bronze Outdoor Pendant Lantern

  • Mfr # 7654-58

  • Zoro # G7377449


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Number of LEDs
1
Height
17.5"
Material - Track Lighting Head
Cast Aluminum
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7654-58
Zoro #
G7377449
UPC #
847284002821
Country of Origin
China

Dimensions

Height
17.5"
Diameter
9.5"
Chain Length
3'
Canopy Size
4.25" Dia

Details

Item
Oxford 1 Light Imperial Bronze Outdoor P
Watts
100
Number of LEDs
1
Material - Track Lighting Head
Cast Aluminum
Design
Traditional
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Imperial Bronze
Fixture type
Outdoor Hanging
Wire
8'
Glass/Shade Type
Hand Blown Light Amber Water Glass

Description

Oxford 1 Light Imperial Bronze Outdoor P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.