Zoro Homepage

Oxford 1 Light Imperial Bronze Outdoor Wall Lantern

  • Mfr # 7650-58

  • Zoro # G7377363


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Width
7.25"
Height
15.5"
Watts
100
Number of LEDs
1
Material - Track Lighting Head
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7650-58
Zoro #
G7377363
UPC #
847284002784
Country of Origin
China

Dimensions

Width
7.25"
Height
15.5"
Extension Height
8.75"

Details

Item
Oxford 1 Light Imperial Bronze Outdoor W
Watts
100
Number of LEDs
1
Material - Track Lighting Head
Cast Aluminum
Design
Traditional
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Backplate Dimmension
4.5"W x 8.5"H
Glass/Shade Type
Hand Blown Light Amber Water Glass
Fixture type
Wall Lantern/Wall Sconce
Finish
Imperial Bronze

Description

Oxford 1 Light Imperial Bronze Outdoor W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.