Zoro Homepage

Oxford 3 Light Imperial Bronze Outdoor Wall Lantern

  • Mfr # 7656-58

  • Zoro # G7377503


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Width
11"
Height
22"
Watts
60
Material - Track Lighting Head
Cast Aluminum
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7656-58
Zoro #
G7377503
UPC #
847284012929
Country of Origin
China

Dimensions

Width
11"
Height
22"
Extension Height
13.25"

Details

Item
Oxford 3 Light Imperial Bronze Outdoor W
Watts
60
Material - Track Lighting Head
Cast Aluminum
Design
Traditional
Number of LEDs
3
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Wall Lantern/Wall Sconce
Backplate Dimmension
5.25"W x 10"H
Glass/Shade Type
Hand Blown Light Amber Water Glass
Finish
Imperial Bronze

Description

Oxford 3 Light Imperial Bronze Outdoor W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.