Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pennington 8 Light Hand Applied Venetian Golden Bronze Chandelier

  • Mfr # 6518-71

  • Zoro # G7376207


product price: $605.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
28"
Number of LEDs
8
Material - Track Lighting Head
Steel
Design
Updated Colonial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6518-71
Zoro #
G7376207
UPC #
847284036178
Country of Origin
China

Dimensions

Height
28"
Diameter
34"
Canopy Size
5" Dia x 1" H
Chain Length
3'

Details

Item
Pennington 8 Light Hand Applied Venetian
Watts
60
Number of LEDs
8
Material - Track Lighting Head
Steel
Design
Updated Colonial
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Hand Applied Venetian Golden Bronze
Wire
10'
Glass/Shade Type
Clear Crystals
Fixture type
Chandelier

Description

Pennington 8 Light Hand Applied Venetian

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.