Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Chrome Standard Decorative Chai

  • Mfr # 5607-05

  • Zoro # G103069048


product price: $32.90
/ea

Key Features

Length
3'
Description/Special Features
Suitable For Damp Locations
Finish
Polished Chrome
Material
Steel
Fixture type
Standard Decorative Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5607-05
Zoro #
G103069048
UPC #
847284017801
Country of Origin
China

Dimensions

Length
3'

Details

Item
Polished Chrome Standard Decorative Chai
Description/Special Features
Suitable For Damp Locations
Finish
Polished Chrome
Material
Steel
Fixture type
Standard Decorative Chain

Description

Polished Chrome Standard Decorative Chai

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.