Zoro Homepage

Polished Chrome Vanity Sconce, 3 Light

  • Mfr # 15133-05

  • Zoro # G303069381


product price: $168.90
/ea
Free Shipping & Returns

Key Features

Height
7"
Width
23"
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15133-05
Zoro #
G303069381
UPC #
847284078611
Country of Origin
China

Dimensions

Height
7"
Width
23"
Extension Height
7.5"

Details

Item
Polished Chrome Vanity Sconce,3 Light
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Number of Lights
3
Style
Transitional, Colonial, Casual, Updated Traditional, Graceful
Shade Material
Steel
Shade Type
Hand Blown Clear Glass
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
100
Fixture type
Vanity Sconce
Backplate Dimmension
5.375" Dia x 1" Depth

Description

Polished Chrome Vanity Sconce,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.