Zoro Homepage

Polished Chrome Vanity Sconce, 5 Light

  • Mfr # 16715-05

  • Zoro # G903069385


product price: $199.90
/ea
Free Shipping & Returns

Key Features

Height
5.125"
Width
33.875"
Housing Finish
Polished Chrome
Lamp Type
Medium
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16715-05
Zoro #
G903069385
UPC #
847284069145
Country of Origin
China

Dimensions

Height
5.125"
Width
33.875"
Extension Height
3.75"

Details

Item
Polished Chrome Vanity Sconce,5 Light
Housing Finish
Polished Chrome
Lamp Type
Medium
Number of Lights
5
Style
Contemporary
Shade Material
Steel
Max. Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Fixture type
Vanity Sconce
Backplate Dimmension
5 Dia x 1 Depth

Description

Polished Chrome Vanity Sconce,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.