Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Olson 5 Light Chandelier 38.25 In. Vintage Gold Leaf
- Mfr # F3038-VGL
- Zoro # G615446795
product price:Â
$
2,216.00
/ea
Key Features
Fixture Wattage
15W
Finish
Vintage Gold Leaf
Shade Material
Glass
Includes
Fixture, Hardware
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3038-VGL
- Zoro #
- G615446795
- UPC #
- 197292091868
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 15W
- Finish
- Vintage Gold Leaf
- Shade Material
- Glass
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Shade Color
- Opal Glossy
- Standards
- UL Damp
- Material
- Iron
- Bulb Included
- No
- Number of Lights
- 5
- Socket Count
- 5
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Switch Type
- Hardwire
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
Dimensions
- Length
- 38.25 in
- Height
- 26 in
- Canopy Width
- 4.75 in
- Width
- 38.25 in
Description
The opal shiny glass globes of this chandelier resemble pearls nestled within shell-shaped reflectors. Finished in Vintage Gold Leaf, Olson's sculptural curved arms provide a flourish of timeless glamor. This eye-catching fixture comes in a 3 or 5-light version, illuminating spaces of all sizes with an ethereal glow.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.