Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Nickel Semi Flush, 3 Light

  • Mfr # 48872-35

  • Zoro # G903068340


product price: $1,679.90
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Height
11.75"
Material
Stainless Steel
Number of Light Bulbs Required
3
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48872-35
Zoro #
G903068340
UPC #
847284067417
Country of Origin
China

Dimensions

Height
11.75"
Canopy Size
8 Dia x 1.25 H
Diameter
13

Details

Item
Polished Nickel Semi Flush,3 Light
Finish
Polished Nickel
Material
Stainless Steel
Number of Light Bulbs Required
3
Bulb Base Type
Candelabra
Style
Contemporary
Fixture type
Semi-Flush
Max Wattage
60
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Polished Nickel Drum Shade with Clear Crystal Rods

Description

Polished Nickel Semi Flush,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.