Zoro Homepage

Prism 2 Light Brushed Nickel Convertible Chandelier/Ceiling Mount

  • Mfr # 40922-91

  • Zoro # G7367983


product price: $194.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
13.25" Pendant / 11.75" Semi-Flush
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Design
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40922-91
Zoro #
G7367983
UPC #
847284053083
Country of Origin
China

Dimensions

Height
13.25" Pendant / 11.75" Semi-Flush
Diameter
11.25"
Canopy Size
5 Dia x 1 H
Chain Length
3'

Details

Item
Prism 2 Light Brushed Nickel Convertible
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Design
Contemporary
Number of LEDs
2
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Convertible Petite Pendant/ Semi-Flush
Wire
10'

Description

Prism 2 Light Brushed Nickel Convertible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.