Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prism 6 Light Antique Brass Chandelier

  • Mfr # 40926-01

  • Zoro # G7052868


product price: $629.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
25"
Material - Track Lighting Head
Steel
Design
Contemporary
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40926-01
Zoro #
G7052868
UPC #
847284054936
Country of Origin
China

Dimensions

Height
25"
Diameter
26"
Chain Length
6'
Canopy Size
5" D x 1" H

Details

Item
Prism 6 Light Antique Brass Chandelier
Watts
60
Material - Track Lighting Head
Steel
Design
Contemporary
Lamp Type
Candelabra Base
Number of LEDs
6
Description/Special Features
Suitable For Damp Locations
Housing Finish
Antique Brass
Wire
10'
Fixture type
Chandelier

Description

Prism 6 Light Antique Brass Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.