Zoro Homepage

Satin Brass with Bronze Accents Chandeli

  • Mfr # 46866-12

  • Zoro # G003068769


product price: $599.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Fixture Wattage
60
Length
40
Width
8.25"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46866-12
Zoro #
G003068769
UPC #
847284065338
Country of Origin
China

Dimensions

Length
40
Width
8.25"
Height
24 - 42
Canopy Size
15 L x 4.75 W x .75 H

Details

Item
Satin Brass with Bronze Accents Chandeli
Housing Finish
Satin Brass with Bronze Accents
Lamp Type
Medium
Fixture Wattage
60
Material
Steel
Number of Lights
6
Style
Mid Century Modern
Description/Special Features
Suitable For Damp Locations
Includes
(2) - 6, (2) - 12 and (2) - 18 stem sections
Fixture type
Linear Chandelier
Wire
8'

Description

Satin Brass with Bronze Accents Chandeli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.