Shop TROY LIGHTING
See all product information
Create Account
Osmond 5 Light Chandelier 36 In. Vintage Gold Leaf
- Mfr # F9737-VGL
- Zoro # G315446842
product price:Â
$
1,394.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Vintage Gold Leaf
Voltage
120V
Material
Steel
Number of Lights
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F9737-VGL
- Zoro #
- G315446842
- UPC #
- 782042470163
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Vintage Gold Leaf
- Voltage
- 120V
- Material
- Steel
- Number of Lights
- 5
- Standards
- UL Damp
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 5
- Designer
- Troy Standard
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Battery Included
- No
Dimensions
- Length
- 36 in
- Height
- 23.5 in
- Width
- 36 in
- Canopy Width
- 6.25 in
Description
The traditional slender arm, candlestick, drum shade combination is updated by heavily textured, gorgeous metalwork and a beautiful teardrop dangle accent that elongates the silhouette. The Vintage Gold Leaf finish enhances the design's feminine feel and the Black Iron brings an edgier look.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.