Zoro Homepage

Soft Gold Semi Flush, 4 Light

  • Mfr # 49864-33

  • Zoro # G603068312


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Finish
Soft Gold
Height
9.875"
Material
Steel
Number of Light Bulbs Required
4
Style
Fretwork, Glamorous, Ornamental, Transitional, Sophisticated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49864-33
Zoro #
G603068312
UPC #
847284073340
Country of Origin
China

Dimensions

Height
9.875"
Canopy Size
6" Dia x 1" H
Diameter
20"

Details

Item
Soft Gold Semi Flush,4 Light
Finish
Soft Gold
Material
Steel
Number of Light Bulbs Required
4
Style
Fretwork, Glamorous, Ornamental, Transitional, Sophisticated
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Off-White Color Fabric Outside & Inside
Bulb Base Type
Medium Base
Fixture type
Large Semi-Flush
Description/Special Features
Suitable For Damp Locations
Max Wattage
60

Description

Soft Gold Semi Flush,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.