Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Somerset 2 Light Brushed Nickel Billiard

  • Mfr # 4222-91

  • Zoro # G7053123


product price: $347.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
16"-46"
Width
13"
Length
34"
Design
Updated Colonial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4222-91
Zoro #
G7053123
UPC #
847284004849
Country of Origin
China

Dimensions

Height
16"-46"
Width
13"
Length
34"
Canopy Size
11"W x 4.5"H x .75" H

Details

Item
Somerset 2 Light Brushed Nickel Billiard
Watts
100
Design
Updated Colonial
Includes
(2) - 6", (2) - 12" and (2) - 18" stem sections.
Lamp Type
Medium Base
Number of LEDs
2
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Glass/Shade Type
Satin Glass
Fixture type
Linear Chandelier

Description

Somerset 2 Light Brushed Nickel Billiard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.