Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Springfield 5 Light Polished Chrome Bath Vanity

  • Mfr # 10505-05

  • Zoro # G7361814


product price: $349.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
7"
Width
36"
Lamp Type
Medium Base
Number of LEDs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10505-05
Zoro #
G7361814
UPC #
847284048607
Country of Origin
China

Dimensions

Height
7"
Width
36"
Extension Height
7"

Details

Item
Springfield 5 Light Polished Chrome Bath
Watts
100
Lamp Type
Medium Base
Number of LEDs
5
Material - Track Lighting Head
Steel
Design
Transitional
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Polished Chrome
Fixture type
Bath Vanity
Glass/Shade Type
Hand Blown Satin Opal White Glass
Backplate Dimmension
36" W x 4.5" H

Description

Springfield 5 Light Polished Chrome Bath

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.