Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stockholm 1 Light Bronze Mini Pendant

  • Mfr # 40714-07

  • Zoro # G7061207


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
20" - 52" Adj. H
Number of LEDs
1
Includes
6",12" and 18" stem sections.
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40714-07
Zoro #
G7061207
UPC #
847284057272
Country of Origin
China

Dimensions

Height
20" - 52" Adj. H
Diameter
10"
Canopy Size
5" Dia

Details

Item
Stockholm 1 Light Bronze Mini Pendant
Watts
40
Number of LEDs
1
Includes
6",12" and 18" stem sections.
Material - Track Lighting Head
Steel
Design
Mid Century Modern
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Glass/Shade Type
Bronze Metal Shade with Hand Crafted Hardback Shade
Fixture type
Mini Pendant
Wire
8'

Description

Stockholm 1 Light Bronze Mini Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.