Zoro Homepage

Strathmore 15 Light Brushed Nickel Foyer Chandelier

  • Mfr # 42658-91

  • Zoro # G7369049


product price: $1,358.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
40
Height
43" - 140" Adj. H
Number of Lights
15
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42658-91
Zoro #
G7369049
UPC #
847284055810
Country of Origin
China

Dimensions

Height
43" - 140" Adj. H
Diameter
44.5"
Canopy Size
11.75" Dia x 1.25" H

Details

Item
Strathmore 15 Light Brushed Nickel Foyer
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Fixture Wattage
40
Number of Lights
15
Description/Special Features
Suitable For Damp Locations
Material
Steel
Type
Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shades
Style
Contemporary
Wire
12'
Fixture type
Extra Large Foyer Chandelier

Description

Strathmore 15 Light Brushed Nickel Foyer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.