Shop TROY LIGHTING
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Aeon 8 Light Chandelier 37 In. Textured Black & Polish Nickel
- Mfr # F6278-TBK/PN
- Zoro # G215450024
product price:Â
$
1,458.00
/ea
Key Features
Fixture Wattage
75W
Bulb Included
No
Number of Lights
8
Height
36 in
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6278-TBK/PN
- Zoro #
- G215450024
- UPC #
- 782042441187
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 75W
- Finish
- Textured Black & Polish Nickel
- Bulb Included
- No
- Number of Lights
- 8
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Voltage
- 120V
- Material
- Hand-Worked Iron
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Socket Count
- 8
- Slope Compatible
- No
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 36 in
- Chain Length
- 72 in
- Length
- 37 in
- Canopy Width
- 6.5 in
- Width
- 37 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.