Shop LIVEX LIGHTING
See all product information
Create Account
Sutter Light Brushed Nickel ADA Bath
- Mfr # 10132-91
- Zoro # G7059694
product price:Â
$
274.90
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Nickel
Style
Contemporary
Shade Material
Steel
Shade Type
Hand Blown Satin Opal White Glass
Description/Special Features
Suitable For Damp Locations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10132-91
- Zoro #
- G7059694
- UPC #
- 847284062375
- Country of Origin
- China
- Item
- Sutter N/A Light Brushed Nickel ADA Bath
- Housing Finish
- Brushed Nickel
- Lamp Type
- 2 - 8W LED, 1200 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
- Style
- Contemporary
- Shade Material
- Steel
- Shade Type
- Hand Blown Satin Opal White Glass
- Description/Special Features
- Suitable For Damp Locations
- Fixture type
- ADA Bath Vanity
- Backplate Dimmension
- 18" W x 4.5" H (Horizontal)
Dimensions
- Height
- 4.5" (Horizontal)
- Width
- 18 in (Horizontal)
- Extension Height
- 3.75"
Description
Sutter N/A Light Brushed Nickel ADA Bath
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.