Madison 1-Light Antique Bronze Etched Glass Traditional Bath Vanity Light
- Mfr # P3161-20
- Zoro # G924174556
product price:Â
$
65.99
/ea
Key Features
Height
8 in
Length
7.63 in
Light Type
Incandescent
Bulb Base Type
E26
Mounting
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3161-20
- Zoro #
- G924174556
- UPC #
- 785247130627
- Country of Origin
- Unknown
- Light Type
- Incandescent
- Bulb Base Type
- E26
- Mounting
- Wall
- Housing Material
- Metal
- Item
- Wall Sconce
- Color
- Antique Bronze
- Damp/Wet Rating
- Damp
- Watts
- 100 W
Dimensions
- Height
- 8 in
- Length
- 7.63 in
- Width
- 9.25 in
Description
With a timeless, uncomplicated sensibility, the Madison Collection offers decorating versatility along with classic style. Fixture can be installed facing upwards or downwards. Listed for damp locations.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.