Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textured Black Outdoor Lamp Post

  • Mfr # 7708-14

  • Zoro # G903068937


product price: $179.90
/ea
Free Shipping & Returns

Key Features

Finish
Textured Black
Housing Material
Aluminum
Description/Special Features
Suitable For Wet Locations
Dia. (In.)
3"
Height
84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7708-14
Zoro #
G903068937
UPC #
847284071551
Country of Origin
China

Dimensions

Dia. (In.)
3"
Height
84"

Details

Item
Textured Black Outdoor Lamp Post
Finish
Textured Black
Housing Material
Aluminum
Description/Special Features
Suitable For Wet Locations
Fixture type
Outdoor Lamp Post

Description

Textured Black Outdoor Lamp Post

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.