Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textured Black Outdoor Wall Lantern, 2 Li

  • Mfr # 20722-14

  • Zoro # G903068333


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
5.25"
Height
15.75"
Watts
40
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20722-14
Zoro #
G903068333
UPC #
847284079779
Country of Origin
China

Dimensions

Width
5.25"
Height
15.75"
Extension Height
6.25"

Details

Item
Textured Black Outdoor Wall Lantern,2 Li
Features
Suitable For Damp Locations
Watts
40
Finish
Textured Black
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Wet Locations
Housing Material
Stainless Steel
Type
Clear Glass
Number of Light Bulbs Required
2
Fixture type
Outdoor Wall Lantern
Backplate Dimmension
5.25" W x 15.75" H x 0.75" Depth
Style
Nautical, Modern, Industrial, Stylish, Urban

Description

Textured Black Outdoor Wall Lantern,2 Li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.