Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textured White Outdoor Wall Lantern, 1 Li

  • Mfr # 7850-13

  • Zoro # G603069128


product price: $108.90
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
7.25''
Height
15.5''
Watts
100
Finish
Textured White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7850-13
Zoro #
G603069128
UPC #
847284071667
Country of Origin
China

Dimensions

Width
7.25''
Height
15.5''
Extension Height
8.75''

Details

Item
Textured White Outdoor Wall Lantern,1 Li
Features
Suitable For Damp Locations
Watts
100
Finish
Textured White
Description/Special Features
Suitable For Wet Locations
Lamp Type
Medium Base
Housing Material
Aluminum
Type
Hand Blown Clear Water Glass
Number of Light Bulbs Required
1
Backplate Dimmension
4.5" W x 8.5" H
Style
Traditional, Victorian, Classic, Sculptural, Graceful
Fixture type
Outdoor Wall Lantern

Description

Textured White Outdoor Wall Lantern,1 Li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.