Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textured WhiteOutdoor Wall Lantern, 1 Lig

  • Mfr # 7520-13

  • Zoro # G203068842


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
6.5"
Height
20"
Watts
100
Finish
Textured White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7520-13
Zoro #
G203068842
UPC #
847284071162
Country of Origin
China

Dimensions

Width
6.5"
Height
20"
Extension Height
10"

Details

Item
Textured WhiteOutdoor Wall Lantern,1 Lig
Features
Suitable For Damp Locations
Watts
100
Finish
Textured White
Type
Clear Beveled Glass
Housing Material
Aluminum
Description/Special Features
Suitable For Wet Locations
Lamp Type
Medium Base
Number of Light Bulbs Required
1
Backplate Dimmension
4.5" W x 11.75" H
Style
Traditional, Classic, Colonial, French Historical, Timeless
Fixture type
Outdoor Wall Lantern

Description

Textured WhiteOutdoor Wall Lantern,1 Lig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.