Zoro Homepage

Utopia 4 Light Satin Brass Ceiling Mount

  • Mfr # 41250-12

  • Zoro # G7061137


product price: $349.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Brass
Lamp Type
Candelabra Base
Height
11"
Watts
60
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41250-12
Zoro #
G7061137
UPC #
847284063174
Country of Origin
China

Dimensions

Height
11"
Diameter
20"
Canopy Size
5.5" Dia x .75" H

Details

Housing Finish
Satin Brass
Lamp Type
Candelabra Base
Watts
60
Item
Utopia 4 Light Satin Brass Ceiling Mount
Housing Material
Steel
Features
Suitable For Damp Locations
Type
Clear Crystal Rods
Number of Light Bars
4
Style
Sparkling, Glamorous, Timeless, Mid Century Modern, Casual
Fixture type
Flush Mount

Description

Utopia 4 Light Satin Brass Ceiling Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.