Zoro Homepage

Valentina 5 Light Brushed Nickel Chandel

  • Mfr # 51845-91

  • Zoro # G7056404


product price: $1,197.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
26.5"
Number of LEDs
5
Material - Track Lighting Head
Steel
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51845-91
Zoro #
G7056404
UPC #
847284047389
Country of Origin
China

Dimensions

Height
26.5"
Diameter
26"
Canopy Size
5" Dia x .75" H
Chain Length
3'

Details

Item
Valentina 5 Light Brushed Nickel Chandel
Watts
60
Number of LEDs
5
Material - Track Lighting Head
Steel
Design
Transitional
Lamp Type
Candelabra Base
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Fixture type
Chandelier
Glass/Shade Type
Hand Strung Round Clear Crystal Beads
Wire
10'

Description

Valentina 5 Light Brushed Nickel Chandel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.