Shop LIVEX LIGHTING
See all product information
Create Account
Visby Light, Polished Chrome ADA Bath Vanity
- Mfr # 10352-05
- Zoro # G7379795
product price:Â
$
274.90
/ea
Free Shipping & Returns
Key Features
Height
17.5" (Vertical)
Width
4.375 in (Vertical)
Lamp Type
18W LED, 1600 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
Material - Track Lighting Head
Steel
Design
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10352-05
- Zoro #
- G7379795
- UPC #
- 847284059931
- Country of Origin
- China
- Item
- Visby N/A Light Polished Chrome ADA Bath
- Lamp Type
- 18W LED, 1600 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
- Material - Track Lighting Head
- Steel
- Design
- Modern
- Description/Special Features
- Uplight/Downlight, Suitable For Damp Locations
- Housing Finish
- Polished Chrome
- Fixture type
- ADA Bath Vanity
- Glass/Shade Type
- Satin White Acrylic Shade
- Backplate Dimmension
- 4.375" Dia
Dimensions
- Height
- 17.5" (Vertical)
- Width
- 4.375 in (Vertical)
- Extension Height
- 3.5"
Description
Visby N/A Light Polished Chrome ADA Bath
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.