Zoro Homepage

Visby N/A Light Polished Chrome ADA Wall Sconce

  • Mfr # 10351-05

  • Zoro # G7379768


product price: $159.90
/ea
Free Shipping & Returns

Key Features

Height
12"
Width
4.375"
Design
Modern
Material - Track Lighting Head
Steel
Lamp Type
10W LED, 800 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10351-05
Zoro #
G7379768
UPC #
847284059917
Country of Origin
China

Dimensions

Height
12"
Width
4.375"
Extension Height
3.5"

Details

Item
Visby N/A Light Polished Chrome ADA Wall
Design
Modern
Material - Track Lighting Head
Steel
Lamp Type
10W LED, 800 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
Housing Finish
Polished Chrome
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Backplate Dimmension
4.375" Dia
Glass/Shade Type
Satin White Acrylic Shade
Fixture type
ADA Wall Sconce

Description

Visby N/A Light Polished Chrome ADA Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.