Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

West Lake 5 Light Polished Chrome Bath Vanity

  • Mfr # 16375-05

  • Zoro # G7362977


product price: $399.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
8"
Width
35"
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16375-05
Zoro #
G7362977
UPC #
847284044449
Country of Origin
China

Dimensions

Height
8"
Width
35"
Extension Height
4"

Details

Item
West Lake 5 Light Polished Chrome Bath V
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
5
Design
Transitional
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Polished Chrome
Glass/Shade Type
Hand Blown Satin Opal White Cylinder Glass
Fixture type
Bath Vanity
Backplate Dimmension
35" W x 4.5" H

Description

West Lake 5 Light Polished Chrome Bath V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.