Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westfield 1 Light Brushed Nickel Pendant

  • Mfr # 4720-91

  • Zoro # G7369794


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
9.5"-45"
Design
Transitional
Number of LEDs
1
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4720-91
Zoro #
G7369794
UPC #
847284016347
Country of Origin
China

Dimensions

Height
9.5"-45"
Diameter
5"
Canopy Size
6" Dia

Details

Item
Westfield 1 Light Brushed Nickel Pendant
Watts
60
Design
Transitional
Number of LEDs
1
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Wire
8'
Glass/Shade Type
Hand Blown Satin White Glass
Fixture type
Mini Pendant

Description

Westfield 1 Light Brushed Nickel Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.