Zoro Homepage

Weston 9 Light Polished Nickel Chandelie

  • Mfr # 52109-35

  • Zoro # G7056614


product price: $1,431.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
26.5" - 68.75" Adj. H
Lamp Type
Candelabra Base
Includes
6",12" and 18" stem sections.
Design
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52109-35
Zoro #
G7056614
UPC #
847284049741
Country of Origin
China

Dimensions

Height
26.5" - 68.75" Adj. H
Diameter
28"
Canopy Size
4.75" D

Details

Item
Weston 9 Light Polished Nickel Chandelie
Watts
60
Lamp Type
Candelabra Base
Includes
6",12" and 18" stem sections.
Design
Contemporary
Number of LEDs
9
Material - Track Lighting Head
Steel
Housing Finish
Polished Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Blown Satin Opal White Glass
Wire
12'
Fixture type
Chandelier

Description

Weston 9 Light Polished Nickel Chandelie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.