Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Pendant, 1 Light

  • Mfr # 46751-03

  • Zoro # G303069107


product price: $115.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
White with Brushed Nickel Accents
Lamp Type
Candelabra Base
Number of Lights
1
Style
Mid Century Modern, Sleek, Minimal, Urban, Scandinavian
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46751-03
Zoro #
G303069107
UPC #
847284077614
Country of Origin
China

Dimensions

Height
18" - 90"
Diameter
5.125"
Canopy Size
5.125" Dia x 0.75" H

Details

Housing Finish
White with Brushed Nickel Accents
Lamp Type
Candelabra Base
Number of Lights
1
Style
Mid Century Modern, Sleek, Minimal, Urban, Scandinavian
Shade Material
Steel
Shade Type
Hand Welded White Shade with Shiny White Inside
Item
White Pendant,1 Light
Lamp Watts
60
Description/Special Features
Suitable For Damp Locations
Fixture type
Single Pendant
Wire
6'

Description

White Pendant,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.