Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Witten 1 Light Polished Nickel ADA Wall

  • Mfr # 41692-35

  • Zoro # G7053035


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
14.5"
Width
4.25"
Number of LEDs
1
Design
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41692-35
Zoro #
G7053035
UPC #
847284053533
Country of Origin
China

Dimensions

Height
14.5"
Width
4.25"
Extension Height
3.95"

Details

Item
Witten 1 Light Polished Nickel ADA Wall
Watts
60
Number of LEDs
1
Design
Contemporary
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Housing Finish
Polished Nickel
Description/Special Features
Suitable For Damp Locations
Fixture type
Wall Sconce
Backplate Dimmension
4.25" D
Glass/Shade Type
Hand Blown Opal White Glass

Description

Witten 1 Light Polished Nickel ADA Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.