TISSUE, JUMBO BATH, 2PLY, 12PK
- Mfr # 23501
- Zoro # G923365993
product price:Â
$
51.55
/pk of 12, $4.30/ea
Key Features
Sheet Width
3.3 in
Color
White
Roll Length
1000 ft
Material
Virgin Fiber
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23501
- Zoro #
- G923365993
- UPC #
- 20810326010065
- Country of Origin
- Indonesia
Dimensions
- Sheet Width
- 3.3 in
- Roll Length
- 1000 ft
Details
- Color
- White
- Item
- Bathroom Tissue
- Material
- Virgin Fiber
- Ply
- 2
- Features
- Eco-friendly, Embossed, Durable, Soft, Absorbent
Description
Premium quality; sustainably grown - made from RRF, Luxurious softness/thickness & increased absorbency, 2-ply & embossed; 3.3in x 1000ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.