Shop LIVI
See all product information
Create Account
VPG Bath Tissue - 2 Ply - 400 Sheets/Roll - Leaf Emboss Pattern - White - Fiber - 96 Rolls Per, 96PK
- Mfr # 21722
- Zoro # G723365285
product price:Â
$
72.99
/pk of 96, $0.76/ea
Key Features
Number of Sheets
400 per Roll
Sheet Length
3.7 in
Color
White
Features
Leaf Emboss Pattern
Material
Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21722
- Zoro #
- G723365285
- UPC #
- -
- Country of Origin
- United States
- Item
- Bathroom Tissue
- Number of Sheets
- 400 per Roll
- Color
- White
- Features
- Leaf Emboss Pattern
- Material
- Fiber
- Ply
- 2
Dimensions
- Sheet Length
- 3.7 in
- Sheet Width
- 4.1 in
Description
VPG Bath Tissue - 2 Ply - 400 Sheets/Roll - Leaf Emboss Pattern - White - Fiber - 96 Rolls Per CartonCarton - 96 / Carton, 96PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.