
4794053 Square Propane Fire Pit - 25 x 30 x 30 in. (Discontinued)
- Mfr # 4794053
- Zoro # G203712820
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4794053
Zoro #
G203712820
UPC #
843518068397
Country of Origin
China
Description
The Square Firepit will certainly energize your outdoor living space and keep your guests and family captivated for years to come with endless nights of warmth and ambiance.
Features- Wood grain look table top
- Aluminum plated fire bowl with stainless steel burner
- Steel cover lid, easily changes this unit into coffee table when not in use
- Wicker look stamped steel base
- Hinge door
- Fit 20 lb LP tank inside
- Push and turn ignition
- Style: Square
- Material: Steel
- Power or Fuel Type: LP Gas
- Dimension: 25" H x 30" W x 30" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.