Shop All Blinds
Living Accents
Living Accents 5005738 Vinyl 1 in. Mini-Blinds; 46 x 64 in. White Cordless
Mfr # 5005738
Zoro # G003754761
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Living Accents
- MFR # 5005738
- Zoro # G003754761
- UPC # 843518082454
- Country of Origin Unknown
- Category Blinds
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Material: Vinyl
- Slat Width: 1 in.
- Type: Mini-Blinds
- Width: 46 in.
- Height: 64 in.
- Color: White
- Corded or Cordless: Cordless
- Orientation: Horizontal
- Room Darkening: No
- Hardware Included: Yes
- Opening Type: Up/Down
- Washable: Yes
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Fastcap Fcfewp 1516 250Hm .94 In. X 250Ft. Fast Edge Pvc Finished - Hardrock Maple (FCFEWP 1516 250HM)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- FLASH FURNITURE Sled Stack Chair, Plstc, Prforatd Back, Blk (RUT-498A-BLACK-GG)
- LIVING ACCENTS Living Accents 5005746 1 in. Vinyl Cordless Blinds; White - 60 x 64 in. (5005746)
- ZORO SELECT Mini Blinds, 60" Lx 59" W, White, Vinyl (493N70)
- EYECATCHER 39 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind, Mahogany (EY2511685)
- ZORO SELECT Mini Blinds, 60" Lx 36" W, White, Vinyl (493N65)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Vinyl/Metal (493P29)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Vinyl (493N71)
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Vinyl (493N83)
- Living Accents Blinds