Zoro Homepage

SRPT03 34 in. Tabletop Patio Heater

  • Mfr # 4561361

  • Zoro # G016330709


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4561361
Zoro #
G016330709
UPC #
-
Country of Origin
China

Description

Features Power or Fuel Type: Gas Heater Type: Patio Product Type: Heater Heat Output: 10000 BTU Color Family: Bronze Material: Steel Indoor and Outdoor: Indoor Assembled Depth: 20 in. CSA Listed: Yes Wheeled: No ETL Listed: No Nonslip Base: Yes Vented: Yes Accessories Included: Yes Assembled Height: 34 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.