Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62 in. Eclipse 1 Light Floor Lamp Portable Light with Frosted White Glass, Black

  • Mfr # LD6146BK

  • Zoro # G015834895


product price: $208.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD6146BK
Zoro #
G015834895
UPC #
842814155169
Country of Origin
China

Description

Refined style with a practical design Eclipse Floor Lamp bring cosmopolitan sophistication anywhere especially to an entryway office bathroom bedroom or kitchen. The smooth marble base anchors the floor lamp and in a black finish. A touch of color on top of the frosted white spherical glass shade brings character to this classic style. Living in the big city has never been this easy. Features -Floor Lamp features a black and frosted white glass -Glass shade width of 10 inches with a height of 9.5 inches -Decorative black 'top hat' caps the shade -Requires a standard bulb or LED E26 bulb not included -No assembly required -Clean sleek design Usages -Entryway office bathroom bedroom or kitchen Specifications - Collection: Eclipse - Finish: Black & frosted White - Style: Midcentury Modern - Fixture Material: Metal Glass & Marble - Assembly Required: No - Warranty: 2 Years - Lighting Shade Included: Yes - Lighting Shade Material: Glass - Lighting Shade Color: Frosted White - Lighting Shade Shape: Round - Lighting Voltage: 110V-125V - Safety Rating: UL ULC - Number of Tiers: 1 - Maximum Wattage: 40W - Bulb Wattage: 40W - Lighting Dimmable: No - Lighting Socket Type: E26 - Number of Lights: 1 - Light Direction: UP - Lighting Wire Color: Clear - Lighting Wire Size: 96 in. - Lighting Portables Switch Type: Foot switch - Lighting Shade Size: 9.5 H x 10 W - Dimension: 62 H x 11 W x 11 L - Weight: 19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.