Shop All Hand Sinks
Lk Packaging
Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20"
Mfr # E3C16X20-0X
Zoro # G0474236
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$830.99
Free 30-Day Returns
Key Features
- Number of Stations 3
- With Faucet / Without Faucet Without Faucet
- Side Splash no
- Gauge 18 ga
- Bowl Depth 12 in
Product Information
- Brand Lk Packaging
- MFR # E3C16X20-0X
- Zoro # G0474236
- UPC # 094902733234
- Country of Origin China
- Category Hand Sinks
Dimensions
Bowl Depth | 12 in |
Overall Width | 25 3/4 in |
Back Splash Height | 9 in |
Overall Height | 43 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 57 in |
Faucet Hole Dia. | 1 1/8 in |
Bowl Size | 20 in x 16 in |
Work Surface Height | 36 in |
Bowl Width | 16 in |
Bowl Length | 20 in |
Details
Description
Economy Series Sink, ADA Compliance No, Back Splash Height 9 in, Bowl Depth 12 in, Rectangular, Bowl Size 20 in x 16 in, Silver, Drain Opening 3 1/2 in, Drainboard Location No Drainboard, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Satin, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 3, Number of Drainboards 0, Number of Faucet Holes 2, Overall Height 43 3/4 in, Overall Length 57 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-A-SPOUT Dwnspout Adaptr 3X4 Wht (ADP53129)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type L (LH04005)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Right-Hand Drain (1976-0)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017860)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- LK PACKAGING SS 96"x27-1/2"x14" Floor Sink (WNSF8248LR2)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in NSF Certified (HAND-SINK HS-17)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (501L)
- Lk Packaging Hand Sinks