Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tightening Wrench for JKT, JK-Solid & NPU 08 & 80

  • Mfr # SPX-0812

  • Zoro # G522447618


product price: $54.39
/ea

Key Features

For Use With
Llambrich Drill Chucks
Includes
Chuck Key
Material
Steel
Compatible Drill Chuck
8mm JK-Solid, JKT, NPU
Pilot Size
28.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-0812
Zoro #
G522447618
UPC #
-
Country of Origin
Spain

Dimensions

Pilot Size
28.1 mm
Chuck Key Size
SPX-0812

Details

For Use With
Llambrich Drill Chucks
Includes
Chuck Key
Material
Steel
Compatible Drill Chuck
8mm JK-Solid, JKT, NPU
Handle Type
Spanner
Item
Drill Chuck Key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.