This item is Discontinued.

Llambrich Usa Drill Chuck, Keyed, Steel, 0.512 In, CAT40 HX-13 CA-40

Drill Chuck, Keyed, Steel, 0.512 In, CAT40 (Discontinued)

  • Mfr # HX-13 CA-40
  • Zoro # G0598945
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HX-13 CA-40
Zoro #
G0598945
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
CAT40

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain Bearing
Capacity Max.
0.512"
Capacity Min.
0.039"
Includes
Hex Key
Key Number
HX-13-16
Nominal Capacity
1/2 in
Mounting Type
CAT V Flange Mount
For Use With
CAT Flange
Application
For CNC Machines For Milling, Drilling, Reaming, and Tapping
Type
CAT V Flange Mount

Description

Drill Chuck, For CNC Machines For Milling, Drilling, Reaming, and Tapping, CAT V Flange Mount, Mounting Size CAT40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.