This item is Discontinued.

Llambrich Usa Drill Chuck Kit, Keyless, SS, 0.0625, 1/2-13 JKP-15 J-0+ECIL 13/JTO

Drill Chuck Kit, Keyless, SS, 0.0625, 1/2-13 (Discontinued)

  • Mfr # JKP-15 J-0+ECIL 13/JTO
  • Zoro # G6816223
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JKP-15 J-0+ECIL 13/JTO
Zoro #
G6816223
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
1/2-13

Details

Item
Micro Drill Chuck Kit
Chuck Type
Keyless
Material
Stainless Steel
Bearing Type
Ball Bearing
Capacity Max.
0.0625"
Capacity Min.
0.008"
Includes
Adapter
Mounting Type
Jacobs Taper
Nominal Capacity
1/16 in
Application
Micro Hole Drilling
Type
Micro

Description

Micro Drill Chuck Kit, Micro Hole Drilling, Jacobs Taper, Mounting Size 1/2-13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.