This item is Discontinued.

Llambrich Usa Hybrid Drill Chuck 0.125" Cap., 3/8-24 Mount Size, SS SPH-03 R-3/8 FGE

Hybrid Drill Chuck 0.125" Cap., 3/8-24 Mount Size, SS (Discontinued)

  • Mfr # SPH-03 R-3/8 FGE
  • Zoro # G6925642
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPH-03 R-3/8 FGE
Zoro #
G6925642
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
3/8"-24
Overall Length
1.8900 in

Details

Item
Drill Chuck
Chuck Type
Hybrid
Material
Stainless Steel
Bearing Type
Ball
Capacity Max.
0.125"
Capacity Min.
0.012"
Mounting Type
Threaded
Includes
Chuck Key
Key Number
K0T
Nominal Capacity
1/8 in
Max. Drill Capacity
1/8 in
Keying
Hybrid
Min. Drill Capacity
0.0120 in
Application
Dental, Food and Chemical Industries, Medical
Features
All FGE and GE Drill Chucks Models are Bead Blasted with Glass Balls and Have a Passivation Treatment by an Electropolishing Technique
Product Type
Drill Chuck
Type
Hybrid

Description

Drill Chuck, Dental, Food and Chemical Industries, Medical, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.